Take 15% off your entire order!

Offer applied at checkout

Carol 04127.60.01 8' Brooder/Heat Lamp, 18awg 125v - Black

Carol 04127.60.01 8' Brooder/Heat Lamp, 18awg 125v - Black

Item #: WBB583399

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8' Brooder & Heat Lamp, 18AWG 125V - Black

  • 2-Conductor Polarized
  • Type SJTW
  • 105°C
  • 300 Volts
  • Non-UL
  • 10-1/2" Bell Shade
  • Porcelain Socket
  • Hanging Clamp
  • Swivel Clamp With Protective Vinyl Sleeve
  • Protective Bulb Guard
  • 250-Watt Bulb Maximum

Product Specifications

  • BRANDCarol Brand
  • PACKAGE QUANTITY1
  • WATTS250
  • NEMA CONFIGURATION 1-15P
  • COLORBlack
  • CORD LENGTH FEET8
  • AWG SIZE 18
  • VOLTAGE125
  • CONDUCTORS18 AWG Stranded Bare Copper Per ASTM B-174
  • WIDTH INCHES23-1/8
  • LENGTH INCHES22-1/2
  • HEIGHT INCHES13-5/16
  • CONSTRUCTIONPremium-Grade, Color-Coded PVC
  • MANUFACTURERS PART NUMBER04127.60.01
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carol 04170.60.02 6' Clamp Light, 18awg 125v - White

Item #: B583398

Not Yet Rated

Ships same day.

$11.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carol 04127.60.01 8' Brooder/Heat Lamp, 18awg 125v - Black

Carol 04127.60.01 8' Brooder/Heat Lamp, 18awg 125v - Black

Item #: WBB583399

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant