discount codeFree shipping over 300

Applied at checkout

Bayco® Angle Fluorescent Work Light W/Tool Tap Sl-964, 25'L Cord, 16/3 Ga, Yellow - Pkg Qty 6

Bayco® Angle Fluorescent Work Light W/Tool Tap Sl-964, 25'L Cord, 16/3 Ga, Yellow - Pkg Qty 6

Item #: WBB790515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.95 ea.

Price: $149.70 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Bayco® Angle Fluorescent Work Light W/Tool Tap SL-964, 25'L Cord, 16/3 GA, Yellow

Features:
  • Rugged, Ergonomic Design
  • Cool Running 13w 10,000 Hour Rated Bulb (Included)
  • Equivalent To 75w Incandescent Bulb w/Natural Daylight Illumination
  • Polarized Plug With 12amp Grounded Receptacle
  • High Impact Lamp Protector w/High Gloss Reflector
  • Flame Retardant Polypropylene Handle
  • Convenient & Versatile Nylon Tipped Double Hang Hook
  • Rocker On/Off Switch

Product Specifications

  • DESCRIPTIONAngle Fluorescent Work Light W/Tool Tap
  • BRANDBayco®
  • PACKAGE QUANTITY1
  • WATTS13
  • COLORYellow
  • AMPS12
  • MANUFACTURER PART NUMBERSL-964
  • CORD LENGTH FEET25
  • VOLTAGE120
  • WIDTH INCHES3-3/4
  • CORD JACKETSJTW
  • LENGTH INCHES16-3/4
  • HEIGHT INCHES4-3/4
  • WEIGHT LBS3.75
  • DEPTH INCHES16-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® Angle Fluorescent Work Light W/Tool Tap Sl-964, 25'L Cord, 16/3 Ga, Yellow - Pkg Qty 6

Bayco® Angle Fluorescent Work Light W/Tool Tap Sl-964, 25'L Cord, 16/3 Ga, Yellow - Pkg Qty 6

Item #: WBB790515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top