discount codeFree shipping over 300

Applied at checkout

Bayco® Double-Brite Pro Grade Fl Work Light W/Tap Sl-976, Ergo Handle, Swivel Cord - Pkg Qty 6

Bayco® Double-Brite Pro Grade Fl Work Light W/Tap Sl-976, Ergo Handle, Swivel Cord - Pkg Qty 6

Item #: WBB790546

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.95 ea.

Price: $221.70 / Pkg of 6

Quantity

Popular item in this category

Bayco® Work Light & Ext. Cord Sl-926, 6'L Cord, 16/3 Ga, Yellow - Pkg Qty 6

Usually ships in 4 to 7 days

Not Yet Rated

$179.70

Customers Also Viewed

Bayco® Double-Brite Pro Grade FL Work Light W/Tap SL-976, Ergo Handle, Swivel Cord

Features:
  • 2 Cool Running 13w 10,000 Hour Rated Bulbs (Included)
  • Equivalent To 125w Incandescent Bulb w/Natural Daylight Illumination
  • Retractable & Removable Nylon Tipped Double Hang Hook Rotates 360 Degrees
  • Polarized Plug With 12amp Grounded Receptacle
  • Rocker On/Off Switch
  • Ergonomic Design w/90 Degree Cord Swivel Cord For Hands Free Stand Up Use
  • Clear Polycarbonate Top For Spot-Lighting
  • Flame Retardant Polypropylene Handle
  • Clear Chemical & UV Resistant Lamp Protector

Product Specifications

  • DESCRIPTIONDouble-Brite Pro Grade Fluorescent Work Light W/Tool Tap
  • BRANDBayco®
  • PACKAGE QUANTITY1
  • WATTS26
  • COLORBlack
  • AMPS12
  • MANUFACTURER PART NUMBERSL-976
  • CORD LENGTH FEET25
  • VOLTAGE120
  • WIDTH INCHES3-3/4
  • CORD JACKETSJT
  • LENGTH INCHES3
  • HEIGHT INCHES14
  • WEIGHT LBS3.75
  • DEPTH INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® Double-Brite Pro Grade Fl Work Light W/Tap Sl-976, Ergo Handle, Swivel Cord - Pkg Qty 6

Bayco® Double-Brite Pro Grade Fl Work Light W/Tap Sl-976, Ergo Handle, Swivel Cord - Pkg Qty 6

Item #: WBB790546

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top