discount codeFree shipping over 300

Applied at checkout

Bayco® Fluorescent Emergency/Work Light Sl-512, 20'L Cord, 18/2 Ga, Yellow - Pkg Qty 6

Bayco® Fluorescent Emergency/Work Light Sl-512, 20'L Cord, 18/2 Ga, Yellow - Pkg Qty 6

Item #: WBB790491

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.00 ea.

Price: $108.00 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Bayco® Fluorescent Emergency/Work Light SL-512, 20'L Cord, 18/2 GA, Yellow

Features:
  • 12 Volt Cigarette Lighter Adapter
  • Emergency/Work Light Runs From DC Power Outlet
  • Cool Running 13w 10,000 Hour Rated Bulb (Included)
  • Equivalent To 75w Incandescent Bulb w/Natural Daylight Illumination-6500 Kelvin
  • High Impact Lamp Protector w/High Gloss Reflector
  • Clear Chemical & UV Resistant Lamp Protector
  • Rocker On/Off Switch
  • Convenient & Versatile Nylon Tipped Double Hang Hook

Product Specifications

  • DESCRIPTIONFluorescent Emergency/Work Light
  • BRANDBayco®
  • PACKAGE QUANTITY1
  • WATTS13
  • COLORYellow
  • MANUFACTURER PART NUMBERSL-512
  • CORD LENGTH FEET20
  • VOLTAGE12
  • WIDTH INCHES3
  • CORD JACKETSPT2
  • LENGTH INCHES12-1/2
  • HEIGHT INCHES5-3/4
  • WEIGHT LBS3
  • DEPTH INCHES12-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® Fluorescent Emergency/Work Light Sl-512, 20'L Cord, 18/2 Ga, Yellow - Pkg Qty 6

Bayco® Fluorescent Emergency/Work Light Sl-512, 20'L Cord, 18/2 Ga, Yellow - Pkg Qty 6

Item #: WBB790491

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top