Take 15% off your entire order!

Offer applied at checkout

Bayco® Fluorescent Work Light Sl-623, 25'L Cord, 18/2 Ga, Yellow - Pkg Qty 4

Bayco® Fluorescent Work Light Sl-623, 25'L Cord, 18/2 Ga, Yellow - Pkg Qty 4

Item #: WBB790517

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $103.80 / Pkg of 4

Save $5.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bayco® Fluorescent Work Light SL-623, 25'L Cord, 18/2 GA, Yellow

Features:
  • 15w 7,000 Hour Rated Bulb - 5000 Kelvin (Included)
  • Extra Long 17" High Impact Lamp Protector W / High Gloss Reflector
  • Plastic Hang Hook On One End Plus 2 Metal Hooks For Hanging Versatility
  • Rocker On/Off Switch

Product Specifications

  • DESCRIPTIONFluorescent Work Light
  • BRANDBayco®
  • PACKAGE QUANTITY1
  • WATTS15
  • COLORYellow
  • CORD LENGTH FEET25
  • VOLTAGE120
  • WIDTH INCHES27
  • LENGTH INCHES4-3/4
  • CORD JACKETSJT
  • HEIGHT INCHES3
  • WEIGHT LBS27
  • DEPTH INCHES4-3/4
  • MANUFACTURERS PART NUMBERSL-623
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bayco® Osha Fluorescent Work Light Sl-676, 25'L Cord, 18/2 Ga, Yellow - Pkg Qty 6

Item #: B790493

Not Yet Rated

Usually ships in 4 to 7 days

$161.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® Fluorescent Work Light Sl-623, 25'L Cord, 18/2 Ga, Yellow - Pkg Qty 4

Bayco® Fluorescent Work Light Sl-623, 25'L Cord, 18/2 Ga, Yellow - Pkg Qty 4

Item #: WBB790517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant