Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Non-Metallic Incandescent Utility Light Sl-406, 6'L Cord, 18/2 Ga, Black - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Bayco® Non-Metallic Incandescent Utility Light Sl-406, 6'L Cord, 18/2 Ga, Black - Pkg Qty 6

Item #: WBB790527

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.20 each

Sold in packages of 6

Price: $43.20
Product Information
Customer Review
Product Q&A
Accessories
Bayco® Non-Metallic Incandescent Utility Light SL-406, 6'L Cord, 18/2 GA, Black

Features:
  • Ergonomic Design w/Unique 90 Degree Cord Swivel - Pivots Cord For Hands Free Stand Up Use
  • High Temp Resistant Plastic Guard with Hang Hook
  • Flame Retardant Polypropylene Handle
  • Durable Push On/Off Switch

Product Specifications

    • DESCRIPTIONPlastic Cage Trouble Light
    • BRANDBayco®
    • PACKAGE QUANTITY6
    • WATTS75
    • DEPTH INCHES12
    • VOLTAGE120
    • HEIGHT INCHES4.25
    • OUTLETNo
    • AMPS0.6
    • CORD JACKETSJT
    • LENGTH INCHES12
    • COLORBlack
    • WEIGHT LBS4.75
    • MANUFACTURER PART NUMBERSL-406
    • WIDTH INCHES4.75
    • GAUGE18/2
    • CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!