+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bayco® OSHA Fluorescent Work Light SL-677, 50'L Cord, 18/2 GA, Yellow
Features:
Features:
- Cool Running 13w 10,000 Hour Rated Bulb (Included)
- Equivalent To 75w Incandescent Bulb w/Natural Daylight Illumination-6500 Kelvin
- Clear Polycarbonate Top For Spot-Lighting
- High Impact Lamp Protector w/High Gloss Reflector
- Ballast Enclosed Near Plug End Of Cord
- Convenient & Versatile Nylon Tipped Double Hang Hook
Product Specifications
- DESCRIPTIONOSHA Fluorescent Work Light
- BRANDBayco®
- PACKAGE QUANTITY1
- WATTS13
- AMPS.6
- COLORYellow
- CORD LENGTH FEET50
- VOLTAGE120
- WIDTH INCHES5-1/4
- LENGTH INCHES15-1/4
- CORD JACKETSJT
- HEIGHT INCHES3-1/4
- WEIGHT LBS4.17
- DEPTH INCHES15-1/4
- MANUFACTURERS PART NUMBERSL-677
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bayco® Osha Fluorescent Work Light Sl-676, 25'L Cord, 18/2 Ga, Yellow - Pkg Qty 6
Item #: B790493
Not Yet Rated
Usually ships in 4 to 7 days
$161.70

Bayco® Osha Fluorescent Work Light Sl-677, 50'L Cord, 18/2 Ga, Yellow
$32.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories