Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Special Pricing (Bonus Pack) SL-920C, 6 & 25'L Cord, 16/3 GA, Yellow - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Bayco® Special Pricing (Bonus Pack) SL-920C, 6 & 25'L Cord, 16/3 GA, Yellow - Pkg Qty 6

Item #: WBB790475

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 6

Price: $167.70
Product Information
Customer Review
Product Q&A
Accessories
Bayco® Special Pricing (Bonus Pack) SL-920C, 6 & 25'L Cord, 16/3 GA, Yellow

Features:
  • Includes SL-907 - Pro Work Light With BONUS 25ft Contractor Grade Single Tap Extension Cord
  • Cool Running 13w 10,000 Hour Rated Bulb (Included)
  • Equivalent To 75w Incandescent Bulb w/Natural Daylight Illumination
  • Convenient & Versatile Nylon Tipped Double Hang Hook
  • Polarized Plug With 12amp Grounded Receptacle
  • Rocker On/Off Switch
  • Flame Retardant Polypropylene Handle
  • Clear Chemical & UV Resistant Lamp Protector

Product Specifications

    • DESCRIPTIONSpecial Pricing (Bonus Pack)
    • BRANDBayco®
    • PACKAGE QUANTITY1
    • WATTS13
    • DEPTH INCHES16
    • VOLTAGE120
    • HEIGHT INCHES2-3/4
    • AMPS12
    • CORD JACKETSJT
    • LENGTH INCHES16
    • COLORYellow
    • WEIGHT LBS9.75
    • MANUFACTURER PART NUMBERSL-920C
    • WIDTH INCHES9-3/4
    • CORD LENGTH FEET31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!