Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mighty Mac Straits 15190003-LED Worklight, Lithium Battery, Magnetic Base, USB Port For Smartphone

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Mighty Mac Straits 15190003-LED Worklight, Lithium Battery, Magnetic Base, USB Port For Smartphone

Item #: WBB2178409

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mighty Mac Straits 15190003-LED Worklight, Lithium Battery, Magnetic Base, USB Port For Smartphone

Features:
  • Powerful 10W LED chips provide 780 lumens
  • Integrated LEDs never need replacement
  • Rugged steel construction
  • Silicone frame guard provides added protection
  • Magnetic feet for remarkable placement
  • USB Port on battery for charging compatible mobile devices
  • Wall charger and car charger included
  • Included lithium battery provides up to 12 hours on a single charge
  • Adjustable dimming levels
  • 3 Year Warranty

Product Specifications

    • BRANDStraits Lighting
    • LUMENS780
    • BATTERY POWEREDYes
    • PACKAGE QUANTITY1
    • TYPELED Work Light
    • COLORSYellow & Black
    • REPLACING100W Halogen
    • BEAM ANGLE120
    • VOLTAGE12 DC
    • Color Rendering Index (CRI)>70
    • WATTAGE10W
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES10
    • L-70 RATED LIFE HOURS40000
    • COLOR TEMPERATURE5500
    • SHAPEWork Light
    • LENGTH INCHES7
    • AVERAGE LIFE HOURS40000
    • LAMP CODELED Work Light
    • WIDTH INCHES5
    • MOUNTING TYPEFloor Stand / Magnetic Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $6.00 more +