+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global™ Combo LED Flood Light/Cord Reel, 30w, 2800 Lumens, 4000K, Red
Ideal for use for job sites, homes and anywhere portable lighting is needed. The cord reel is design to hold a 50' (12/3 or greater) extension cord (not included). Reel includes an off/on rocker switch and 4 receptacles. Reel is rated for 15A, 125V and 1875 watts for a 12/3 cord. CUL listed. Flood Light is rated for 2800 lumens and 4000 cct.
Ideal for use for job sites, homes and anywhere portable lighting is needed. The cord reel is design to hold a 50' (12/3 or greater) extension cord (not included). Reel includes an off/on rocker switch and 4 receptacles. Reel is rated for 15A, 125V and 1875 watts for a 12/3 cord. CUL listed. Flood Light is rated for 2800 lumens and 4000 cct.
Product Specifications
- BRANDGlobal Industrial
- LUMENS2800
- BATTERY POWEREDNo
- AVG. LIFE HOURS50000
- PACKAGE QUANTITY1
- TYPELED Flood Light & Cord Reel
- BULBLED
- AMPS15
- CORD LENGTH FEET50
- VOLTAGE120
- WATTAGE30
- COLOR TEMPERATURE4000K
- MOUNTING TYPEFloor Stand
- MANUFACTURERS PART NUMBERJM-WA030T006-2
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: April 20, 2018
-
Reviewer: Anonymous
Date: August 04, 2017
Your review:
This light and reel with outlets and on/off switch are great for alot of uses. -
Reviewer: Anonymous
Date: December 24, 2016
Your review:
I bought this to keep in my job box that I use to store my generator in. Now I don't have to search around for a light and power cord when I grab the box to go to a job.
Product Q & A
There are no questions for this product.
Popular item in this category
ProBuilt® 311006 Two Stage Tripod Stand for LED Work Flood Lights
Item #: B1601195
Usually ships in 5 to 8 days
$36.95

Global™ Combo LED Flood Light & Cord Reel, 30W, 2800 Lumens, 4000K, Red
$39.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A