Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lind Equipment LE360LEDC-MAG Battery Operated Beacon 360, 45W, 4500K, 6000L, w/Magnetic Mount
See all 12 items in product family

Lind Equipment LE360LEDC-MAG Battery Operated Beacon 360, 45W, 4500K, 6000L, w/Magnetic Mount

Item #: WB501691

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 375.95
Product Information
Customer Review
Product Q&A
Lind Equipment LE360LEDC-MAG Battery Operated Beacon 360, 45W, 4500K, 6000L, w/Magnetic Mount

The battery operated Beacon360 operates in three light modes to tailor to your application. The highest power mode provides 6,000 lumens of bright white light for up to four hours. The low power mode provides 3,000 lumens for 8 hours. And finally, the power saver mode provides 900 lumens for an amazing 25 hours. All this while only taking 4 hours to charge, and the light can be run simultaneously while charging. And as with our corded version, the battery operated Beacon360 is incredibly versatile, coming with a wide variety of mounting options. The 4-8' tripod can raise up to move the light out of eye level while illuminating a greater area. The powerful magnet mount can attach to structural steel and move easily into place where you need it. The floor stand provides a super compact and portable solution. See below for all the mouting options. Indoors. Outdoors. The middle of nowhere. Literally wherever you need a tough, bright area light, the battery operated Beacon360 is there for you.

Product Specifications

    • BRANDLind Equipment
    • LUMENS6000
    • PACKAGE QUANTITY1
    • WATTAGE45
    • MANUFACTURER PART NUMBERLE360LEDC-MAG
    • ENVIRONMENTAL RATINGIP65
    • MOUNTING TYPEMagnetic Mount
    • COLOR TEMPERATURE4500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!