Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lind Equipment LE360LEDL Beacon360 Trek, 60W, 4700K, 7000L, 3-Way Rocker Switch, w/Mounting Bracket
See all 12 items in product family

Lind Equipment LE360LEDL Beacon360 Trek, 60W, 4700K, 7000L, 3-Way Rocker Switch, w/Mounting Bracket

Item #: WB501684

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 269.95
Product Information
Customer Review
Product Q&A
Lind Equipment LE360LEDL Beacon360 Trek, 60W, 4700K, 7000L, 3-Way Rocker Switch, w/Mounting Bracket

The Beacon360 Trek casts light in 360° and upwards, illuminating work areas up to 25' in every direction. The most amazing part about this light is its flexibility and portability. The small size (only 8' long) will allow crews to bring this light anywhere. This tough light can be easily moved around the site and be attached to different accessories such as tripods, floor stands, magnets and clamps. This level of versatility allows the lights to adapt to your immediate application. Ideal for construction, maintenance,events and shutdowns, the Beacon360 Trek is is durable, rugged, easily transportable and will provide the lighting power you need instantly, every time. At only 6.5 lbs, the Trek can go wherever you have to go. The Beacon360 Trek works with a wide variety of mounting options. The 4-8' tripod can raise up to move the light out of eye level while illuminating a greater area. The powerful magnet mount can attach to structural steel and move easily into place where you need it. The Beacon360 Trek can even be used upside down, hung from the ceiling with the included eye-bolt, as an individual area light or part of the LED Jobsite. Indoors. Outdoors. Wherever you need a tough, bright area light, the Beacon360 Trek is there for you. No bulbs. No dangerous heat. Instant start-up. Bright light everywhere, every time.

Product Specifications

    • BRANDLindEquipment
    • LUMENS7000
    • PACKAGE QUANTITY1
    • WATTAGE60
    • MANUFACTURER PART NUMBERLE360LEDL
    • ENVIRONMENTAL RATINGIP64
    • MOUNTING TYPEMounting Bracket
    • COLOR TEMPERATURE4700

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!