Global™ Portable Dual LED Worklight Floodlights w/Tripod, 20Wx2, 3600 Lumens, IP65, 4000K, Red

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Global™ Portable Dual LED Worklight Floodlights w/Tripod, 20Wx2, 3600 Lumens, IP65, 4000K, Red

Item #: WB500787

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 89.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Portable Dual LED Worklight Floodlights w/Tripod, 20Wx2, 3600 Lumens, IP65, 4000K, Red

Our LED Work Lights provide high lumen output using energy efficient LED technology which offers much lower power consumption compared to halogen work lights. Heavy Duty and rugged construction keeps up with the demand of tough job sites for contractors, emergency services, industrial and military applications. Each head lamp integrates a 20 watt LED chip into the light weight and strong housing that provides daylight brightness for job site lighting needs. Cool to the touch even after hours of use. Dual heads can pivot and maintain multiple positions making it convenient for different areas to be well lit. The light weight cushion grip handle allows for quick positioning and easy portability. 2-in-1 design allows for sled mount to stand free or attach to the included tripod. Sturdy tripod telescopes up to 38" high. Environmental rating of IP65 for indoor or outdoor lighting. 120V power cord is 7 feet in length.

Features:


  • 3600 lumens of light (1800 x 2)
  • 4000K
  • Light weight (11 lbs), easily transported
  • 7’- 18/3 cord
  • Tripod adjustable up to 38" high
  • Features padded grips and non-skid feet
  • No bulbs to break or replace
  • IP65 Rated for indoor and outdoor use, even in wet locations
  • ETL approved

Product Specifications

    • BRANDGlobal Industrial™
    • COLOR FINISHRed
    • LUMENS3600 (2x1800)
    • BATTERY POWEREDNo
    • PACKAGE QUANTITY1
    • TYPEDual LED Head Work Light w/38" Tripod
    • WATTS20 watts per head
    • VOLTAGE120
    • WATTAGE40 (20x2)
    • LAMP TYPELED
    • COLOR TEMPERATURE4000
    • CORD JACKETSJTW
    • MANUFACTURER PART NUMBERJM-WA020T002-1
    • MOUNTING TYPETripod / Sled Base
    • CORD LENGTH FEET7
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

led light

Your review: great tool good price would buy again fast shipping quality product

Pros: great tool good price would buy again fast shipping quality product

Cons: 0

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What is the light on temperature scale such as warm yellow, daylight?

Question Asked By: Kishan , June 14, 2018

+ View 1 Answer

Answer This Question

Sort by: 

1 Result