Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3NLED SN-WH045 Portable, Battery Power, Rechargeable LED Flex Work Light, Flood, 360 Area, 10'Tripod

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

3NLED SN-WH045 Portable, Battery Power, Rechargeable LED Flex Work Light, Flood, 360 Area, 10'Tripod

Item #: WB700101

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $699.99 Save up to 33%
Price: $ 465.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3NLED SN-WH045-5000K Portable, Battery Powered, Rechargeable LED Work Light, 360 Area, 4-10' Tripod

This On-The-Go Heavy Duty, High Performance, Multi Functional LED Flex Work Light is Extremeley Versatile and Efficient for Brightly Illuminating entire rooms and outdoor work areas without the hassle of cords or a power supply. The Flex LED Light Bars wrap around the Cylindrical Head Unit which produces a 360 Degree Bright Area Light. The Flex LED Light Bars can also open away from the Cylindrical Head Unit, allowing for a 180 Degree Directional Flood & Work Light. The On/Off touch switch controls Three Power Levels (Low, Mid, High) of Brightness and a Strobe / Flashing Feature for Signaling or other Applications. The Rechargeable 12V/15A Lithium Battery can Charge from a Standard Wall Outlet but also includes a 12V Car Charger as an On-The-Go Convenience. When fully charged, the Run Time will last up to 7.5 Hours (Low), 5 Hours (Mid), and 2.5 Hours (High). The Top Face of the Lamp Head Features a LED Screen Display that indicates the Power Level, Battery Charge Indicator with Percentage and Battery Bar Reading, and Battery Charge Readings in Hr:Min. When the Flex Bars are open for Directional Lighting, the Lamp Head Features a Handle for Hand Held Operation. The Rugged, Heavy Duty Tripod Stand Features a 360 Degree Turn Lock, Multi Pivot Positional Adjustment, and is capable of extending up to 10 Feet High. The Protective Sectional Case keeps the Equipment Secure, Organized and Travels Easily with Back Shoulder Straps. Rated IP65 for Outdoor Use. 3 Year Warranty.

Features:
  • Multi Function 360 Degree Area Light, Flood Work Light, & Strobe Signaling
  • Over 7.5 Hours on a single charge
  • 3 light settings plus strobe feature
  • Rechargeable and cordless
  • Instant start, no delay
  • Ambient Temperature -40C to 50C
  • High Efficiency, Lifespan >30,000 Hours of Run Time
  • No UV, No RF Interference, Mercury Free
  • LED Display indicates Power Level, Battery Life, & Battery Time
  • Lumen output of up to 4,600
  • Charge from wall outlet or 12V Vehicle Charger (Included)
  • Built in Handle for Mobile, On-Person use
  • Tripod - 360 Degree Swivel Turn Lock, Multi Pivot Positional Adjustment, Leveling Measuring Sights, 10' Extension
  • Protective, Sectional, Travel Case w/ Shoulder Straps
  • IP65 Rated for Outdoor Use
  • 3 Year Warranty


Product Specifications

    • BRAND3NLED
    • AC CHARGERINPUT: AC100V~24V~2.0A50/60Hz OUTPUT: DC16V~5.6A
    • LUMENS1100 / 2500 /4600
    • BATTERY POWEREDYes
    • AVG. LIFE HOURS> 30,000
    • BEAM ANGLE360 / 180
    • VOLTAGE120
    • WATTAGE10W / 20W / 40W
    • ENVIRONMENTAL RATINGIP65
    • BATTERY TYPE12V/15A Lithium Battery
    • LIGHT MODESLow, Mid, High, Strobe Flash
    • LAMP TYPELED
    • INCLUDESLED Light Module, Car Charger, AC Charger, Tripod 10', Travel Case
    • COLOR TEMPERATURE5000K
    • RUN TIMELow-7.5, Mid-5, High-2.5 (Hours)
    • MANUFACTURER PART NUMBERSN-WH045-5000K
    • FOR USE WITHEmergency, First Responders, Job Site, Outdoor, Photography, Specialty, Survey
    • MOUNTING TYPE4-10' Tripod
    • AMBIENT TEMPERATURE-40 to 50C
    • CHARGE TIME7 Hrs. when below 10 Percent for full charge
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this light be used while charging?

Question Asked By: Dan , Atlanta , December 12, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result