Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CEP 5309, 1000 Watt Metal Halide Cart Light, Single

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

CEP 5309, 1000 Watt Metal Halide Cart Light, Single

Item #: WBB2043992

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 805.00
Product Information
Customer Review
Product Q&A
Accessories
CEP 5309, 1000 Watt Metal Halide Cart Light, Single

Heavy Duty Metal Halide Light broadcast 110,000 lumens of light from a Cart that is adjustable up to 10 feet. Bulb life is rated at 10,000 hours. They are pre-wired to 120V, but have a multi-tap ballast to wire in higher voltages. These lights are listed for Outdoor Use, are extremely strong, and the heavy duty steel yoke provides impact resistance to the fixture while in use or during transportation. When ordering a 5309, you will receive 4 packages. They are: 1. 5010 – Single Head Fixture and Mounting assembly. 2. 462 – Ballast. 3. 574-1M – 10’ Mast Assembly. 4. 574-1S – Base Assembly with wheels.

Product Specifications

    • DESCRIPTION1000 Watt Metal Halide Cart Light, Single
    • BRANDConstruction Electrical Products
    • LUMENS110000
    • PACKAGE QUANTITY1
    • TYPESingle Head
    • WATTS1000
    • VOLTAGE120
    • AMPS15
    • CORD JACKETSJTW
    • NEMA CONFIGURATION NEMA 5-15P
    • COLORYellow
    • MANUFACTURER PART NUMBER5309
    • WEIGHT102
    • GAUGE16
    • CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed