Take 15% off your entire order!

Offer applied at checkout

CEP 5710, 500 Watt Quartz Tripod, Dual, Heavy Duty

Actual product may differ from image shown

CEP 5710, 500 Watt Quartz Tripod, Dual, Heavy Duty

Item #: WBB2044003

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $175.95

Save $8.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CEP 5710, 500 Watt Quartz Tripod, Dual, Heavy Duty

Heavy Duty, Dual Head Quartz Light on a 7' tripod stand. The durable tripod stand is of all steel construction for demanding applicatons. They are UL Listed for Wet Locations and each fixture emits 11,000 lumens of light. Folding tripod stand allows for easy set-up and storage.

Product Specifications

  • DESCRIPTION500 Watt Quartz Tripod, Dual, Heavy Duty
  • BRANDConstruction Electrical Products
  • LUMENS16000
  • BASE TYPE--
  • PACKAGE QUANTITY1
  • WATTS500
  • GAUGE16
  • NEMA CONFIGURATION NEMA 5-15P
  • WEIGHT25
  • AMPS15
  • COLORBlack
  • LIGHT QUANTITY--
  • CORD LENGTH FEET6
  • VOLTAGE120
  • APPROVALScUL
  • WIDTH INCHES10-1/2
  • LENGTH INCHES37
  • CORD JACKETSJTW
  • HEIGHT INCHES12-1/2
  • MOUNTING TYPETripod
  • MANUFACTURERS PART NUMBER5710
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lind Equipment BD-MAG Portable Floodlight, 120V 500W Halogen, With Magnet Mount

Item #: B2071813

Not Yet Rated

Usually ships in 5 to 8 days

$126.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CEP 5710, 500 Watt Quartz Tripod, Dual, Heavy Duty

CEP 5710, 500 Watt Quartz Tripod, Dual, Heavy Duty

Item #: WBB2044003

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant