Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Replacement Bulb For 250w Halogen Work Lights Sl-225pdq - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bayco® Replacement Bulb For 250w Halogen Work Lights Sl-225pdq - Pkg Qty 12

Item #: WBB790558

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.11 each

Sold in packages of 12

Price: $37.32
Product Information
Customer Review
Product Q&A
Accessories
Bayco® Replacement Bulb For 250W Halogen Work Lights SL-225PDQ

Features:
  • Replacement Bulb For 250w Halogen Work Lights (Twin Pack)

Product Specifications

    • DESCRIPTIONReplacement Bulb For 250W Halogen Work Lights
    • BRANDBayco®
    • PACKAGE QUANTITY1
    • WATTS250
    • DEPTH INCHES4-3/4
    • VOLTAGE120
    • LENGTH INCHES4-3/4
    • WEIGHT LBS0.25
    • WIDTH INCHES1/4
    • MANUFACTURER PART NUMBERSL-225PDQ
    • HEIGHT INCHES7-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!