Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Replacement Bulb For 35w Halogen Clamp Work Light Sl-236, 12v - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bayco® Replacement Bulb For 35w Halogen Clamp Work Light Sl-236, 12v - Pkg Qty 12

Item #: WBB790406

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.26 each

Sold in packages of 12

Price: $27.12
Product Information
Customer Review
Product Q&A
Accessories
Bayco® Replacement Bulb For 35W Halogen Clamp Work Light SL-236, 12V

Features:
  • Replacement Bulb For 12 Volt 35w Halogen Clamp Work Light

Product Specifications

    • DESCRIPTIONReplacement Bulb For 35W Halogen Clamp Work Light
    • BRANDBayco®
    • PACKAGE QUANTITY1
    • WATTS35
    • WIDTH INCHES3/4
    • LENGTH INCHES5
    • MANUFACTURER PART NUMBERSL-236
    • HEIGHT INCHES6
    • WEIGHT LBS0.75
    • DEPTH INCHES5
    • VOLTAGE12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!