Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coast™ TT7454CP HL3 LED Headlamp in Clam Pack - Black
See all 29 items in product family

Coast™ TT7454CP HL3 LED Headlamp in Clam Pack - Black

Item #: WB534309

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $15.00
Clearance Price: $ 12.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Coast™ HL3 LED Headlamp in Clam Pack - Black

With its comfortable elastic straps, and weighing in at just 4.4 ounces including 3 X AAA batteries, the HL3 LED Headlamp is a great all around choice for a wide variety of uses. An over-the-head strap makes the headlamp stable and well suited for night time walking, hiking, or even jogging. The Max Beam Multi-Reflector system projects an even, diffused beam with an output of 60 lumens which will project a beam of light up to 43 meters (141 feet). Backed by Coast's lifetime warranty against defects in materials and workmanship.Tested and rated to ANSI/FL1 standards by an independent laboratory.

Features:
  • 60 lumen light output
  • 12 hour 30 minute runtime
  • 43 meter (141 ft) beam distance
  • Metal & plastic casing
  • Impact and water resistant
  • Hinged attachment to position beam
  • Adjustable elastic straps
  • Weight: 4.4 oz. / 125 g (including batteries)
  • 3 X AAA batteries (included)
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDCoast
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • LUMENS60
    • RUNTIME FULL POWER5 Hours
    • TYPEHeadlamp
    • MODELHL3
    • STYLEGeneral Purpose
    • BATTERY TYPE REQUIREDAAA
    • RUN TIME5 Hours
    • MANUFACTURERS PART NUMBERTT7454CP
    • BATTERIES INCLUDEDYes
    • WEIGHT4.4 ounces
    • BEAM DISTANCE METERS39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!