Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classical Cogged "BX" V-Belt, BX41

Rollover image to zoom in

Click image to enlarge

See all 252 items in product family

Classical Cogged "BX" V-Belt, BX41

Item #: WBB633599

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $11.50 ea.
6+ $10.50 ea.
Product Information
Customer Review
Product Q&A
Classical Cogged "BX" V-Belt, BX41

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 21/32" Wide
  • 44" Long
  • Resists Oil & Heat


Product Specifications

    • BELT NUMBERBX41
    • NOMINAL OUTSIDE LENGTH INCHES44
    • BELT TYPEBX
    • BELT STYLEClassical Cogged
    • TOP WIDTH INCHES21/32
    • BRANDImport
    • RESISTSOil & Heat
    • WIDTH INCHES21/32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed