
Product May Vary From Image
Price: $1,809.00
$301.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Quantity Discount
- Buy 1-4 $1,809.00 ea.
- Buy 5-9 $1,718.00 ea.
- Buy 10+ $1,632.00 ea.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Wika 6 Type 732.26 150 INH2Od Gauge - 1/4 Female NPTx2 TBM Powder Aluminum
This opposed membrane/liquid-filled sensor element differential pressure gauge is for applications requiring low differential/medium static process pressures. The 732.26 is typically used for a variety of industrial uses, including cryogenic gases and/or corrosive environments in liquid or gaseous media.
Specifications:
This opposed membrane/liquid-filled sensor element differential pressure gauge is for applications requiring low differential/medium static process pressures. The 732.26 is typically used for a variety of industrial uses, including cryogenic gases and/or corrosive environments in liquid or gaseous media.
Specifications:
- Connection Location: Top / Bottom Mount
- Wetted Parts: Stainless Steel
- Case Material: Powder Aluminum
- Case Filling: Splash Resistant
- Window Type: Standard
- Window Construction: Acrylic
Product Specifications
- FACTORY FILLINGNone
- FILLABLEGas or Liquid
- WINDOW CONSTRUCTIONAcrylic
- WINDOW TYPEStandard
- DIAL CONSTRUCTIONWhite Aluminum with Black Lettering
- ACCURACY1 Percent
- POINTER CONSTRUCTIONAdjustable Black Aluminum
- BEZEL CONSTRUCTIONStainless Steel
- MANUFACTURERS PART NUMBER4376036
- PACKAGE QUANTITY1
- BRANDWika
- TYPE732.26
- GAUGE SIZE INCHES6
- RANGE150 INH2Od
- DUAL SIZE1
- CONNECTION LOCATIONTop / Bottom Mount
- CONNECTION SIZE1/4" FEMALE NPT x 2
- CASE CONSTRUCTIONPowder Aluminum
- WETTED PARTS CONSTRUCTIONStainless Steel
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
4.5" Type 732.26 200INH2Od Gauge - 1/4" Female NPTx2 TBM Powder Aluminum
Item #: B234518
Not Yet Rated
Free Shipping
Usually ships in 10 to 13 days
$1,809.00

6" Type 732.26 150INH2Od Gauge - 1/4" Female NPTx2 TBM Powder Aluminum
$1809.0
- Product Information
- Customer Review
- Product Q&A
- Accessories