Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 1/2" dial, 1/4" NPT bottom, 0-200 PSI
See all 31 items in product family

4 1/2" dial, 1/4" NPT bottom, 0-200 PSI

Item #: WBB454106

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $26.95 ea.
5+ $21.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
4 1/2" dial, 1/4" NPT bottom, 0-200 PSI

Weiss TL Gauges are intended for general service conditions, for pressure or vacuum on air, oil, water, gas or other mediums that do not attack brass. TL Gauges are furnished in drawn steel cases, finished in black. All dial sizes are 1/4" NPT. All gauges conform with ANSIB40.1 accuracy Grade B-2% mid scale.

Product Specifications

    • MANUFACTURER PART NUMBERTL45-200-4L
    • WINDOW CONSTRUCTIONAcrylic
    • ACCURACYANSI B40.1 GradeB2 Percent
    • BRANDWeiss Instruments
    • RANGE0-200PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed