Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2" Type 111.10 100PSI Gauge - 1/8" NPT LM Plastic
See all 77 items in product family

2" Type 111.10 100PSI Gauge - 1/8" NPT LM Plastic

Item #: WBB232080

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $13.75 ea.
5+ $12.75 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 2 Type 111.10 100 PSI Gauge - 1/8 NPT LM Plastic

WIKA Type 111.10 standard pressure gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge, and for many other applications where the measured media does not corrode brass.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: ABS Plastic
  • Case Filling: Standard
  • Window Type: Removable Snap-Off
  • Window Construction: Acrylic

Documents are in PDF format

Product Specifications

    • POINTER CONSTRUCTIONBlack ABS Plastic
    • CONNECTION SIZE1/8" NPT
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
    • DUAL SIZE1
    • FILLABLENo
    • WINDOW TYPERemovable Snap-Off
    • CONNECTION LOCATIONLower Mount
    • DIAL CONSTRUCTIONWhite Plastic with Stop Pin
    • FACTORY FILLINGNone
    • ACCURACY3/2/3 Percent
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONABS Plastic
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • GAUGE SIZE INCHES2
    • MANUFACTURER PART NUMBER8990136
    • TYPE111.10
    • MEDIA OPERATING TEMPERATURE140°F
    • WINDOW CONSTRUCTIONAcrylic
    • RANGE100 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!