Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2" Type 111.11 30 PSI Gauge - 1/4" NPT LM Polished Brass
See all 17 items in product family

2" Type 111.11 30 PSI Gauge - 1/4" NPT LM Polished Brass

Item #: WBB231992

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $25.95 ea.
5+ $23.75 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika® 2" Type 111.11 30 PSI Gauge - 1/4" NPT LM Polished Brass

This compressed gas gauge features a Bourdon tube with low copper content for pressure ranges 800 psi and below, making it safe for use with acetylene. Lower mount connection. Wetted parts are made from a brass copper alloy. Polished brass case provides long-lasting durability. Removable twist-off polycarbonate window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Compatible with US Gauge P-590K and P-600, and Ashcroft 1495A. Cleaned to ASME B40.100 Level IV. UL approved.

Product Specifications

    • POINTER CONSTRUCTIONBlack Aluminum
    • CONNECTION SIZE1/4" NPT
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
    • DUAL SIZE1
    • FILLABLENo
    • WINDOW TYPERemovable Twist-Off
    • CONNECTION LOCATIONLower Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • FACTORY FILLINGNone
    • ACCURACY3/2/3 Percent
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONPolished Brass
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • GAUGE SIZE INCHES2
    • MANUFACTURER PART NUMBER8611009
    • TYPE111.11
    • MEDIA OPERATING TEMPERATURE140°F
    • WINDOW CONSTRUCTIONPolycarbonate
    • RANGE30 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!