Take 15% off your entire order!

Offer applied at checkout

2" Type 111.12 100PSI Gauge - 1/8" NPT CBM Plastic

Product May Vary From Image

2" Type 111.12 100PSI Gauge - 1/8" NPT CBM Plastic

Item #: WBB231783

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1-1/2
  • 2

2

  • SELECT
  • 15 PSI
  • 30 PSI
  • 30 INHG / 760 mmHG VAC
  • 30 INHG VAC
  • 30 PSI/KG/CM2
  • 60 PSI/KG/CM2
  • 60 PSI
  • 100 PSI
  • 100 PSI/KG/CM2
  • 160 PSI
  • 160 PSI/KG/CM2
  • 200 PSI

100 PSI

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $15.25 ea.
  • Buy 5-9 $14.50 ea.
  • Buy 10+ $14.00 ea.

Quantity

Customers Also Viewed

Wika 2 Type 111.12 100 PSI Gauge - 1/8 NPT CBM Plastic

WIKA Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount (CBM) rear connection. With an industry recognized ASME 3/2/3% of span accuracy, WIKA Type 111.12 gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, Type 111.12 gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.

Specifications:
  • Connection Location: Center Back Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: ABS Plastic
  • Case Filling: Standard
  • Window Type: Removable Snap-Off
  • Window Construction: Polycarbonate

Product Specifications

  • FACTORY FILLINGNone
  • FILLABLENo
  • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
  • MEDIA OPERATING TEMPERATURE140°F
  • WINDOW CONSTRUCTIONPolycarbonate
  • WINDOW TYPERemovable Snap-Off
  • DIAL CONSTRUCTIONWhite Plastic with Stop Pin
  • ACCURACY3.66 Percent
  • POINTER CONSTRUCTIONBlack ABS Plastic
  • MANUFACTURERS PART NUMBER9690463
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE111.12
  • GAUGE SIZE INCHES2
  • RANGE100 PSI
  • DUAL SIZE1
  • CONNECTION LOCATIONCenter Back Mount
  • CONNECTION SIZE1/8" NPT
  • CASE CONSTRUCTIONABS Plastic
  • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" Type 111.12 100PSI Gauge - 1/8" NPT CBM Plastic

2" Type 111.12 100PSI Gauge - 1/8" NPT CBM Plastic

Item #: WBB231783

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant