Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2" Type 111.12 100PSI/KPA Gauge - 1/4" NPT CBM Plastic
See all 47 items in product family

2" Type 111.12 100PSI/KPA Gauge - 1/4" NPT CBM Plastic

Item #: WBB231918

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $14.75 ea.
5+ $13.75 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 2 Type 111.12 100 PSI/KPA Gauge - 1/4 NPT CBM Plastic

WIKA Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount (CBM) rear connection. With an industry recognized ASME 3/2/3% of span accuracy, WIKA Type 111.12 gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, Type 111.12 gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.

Specifications:
  • Connection Location: Center Back Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: ABS Plastic
  • Case Filling: Standard
  • Window Type: Removable Snap-Off
  • Window Construction: Polycarbonate

Documents are in PDF format

Product Specifications

    • FACTORY FILLINGNone
    • FILLABLENo
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • MEDIA OPERATING TEMPERATURE140°F
    • WINDOW CONSTRUCTIONPolycarbonate
    • WINDOW TYPERemovable Snap-Off
    • DIAL CONSTRUCTIONWhite Plastic with Stop Pin
    • ACCURACY3/2/3 Percent
    • POINTER CONSTRUCTIONBlack ABS Plastic
    • MANUFACTURER PART NUMBER9690692
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • TYPE111.12
    • GAUGE SIZE INCHES2
    • RANGE100 PSI/KPA
    • DUAL SIZE1
    • CONNECTION LOCATIONCenter Back Mount
    • CONNECTION SIZE1/4" NPT
    • CASE CONSTRUCTIONABS Plastic
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!