Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2.5" Type 111.11 200PSI Gauge - 1/4" NPT LM Polished Brass
See all 17 items in product family

2.5" Type 111.11 200PSI Gauge - 1/4" NPT LM Polished Brass

Item #: WBB232108

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $33.95 ea.
5+ $31.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika® 2.5" Type 111.11 200 PSI Gauge - 1/4" NPT LM Polished Brass

This compressed gas gauge features a Bourdon tube with low copper content for pressure ranges 800 psi and below, making it safe for use with acetylene. Lower mount connection. Wetted parts are made from a brass copper alloy. Polished brass case provides long-lasting durability. Removable twist-off polycarbonate window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Compatible with US Gauge P-590K and P-600, and Ashcroft 1495A. Cleaned to ASME B40.100 Level IV. UL approved.

Product Specifications

    • FACTORY FILLINGNone
    • FILLABLENo
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • MEDIA OPERATING TEMPERATURE140°F
    • WINDOW CONSTRUCTIONPolycarbonate
    • WINDOW TYPERemovable Twist-Off
    • DIAL CONSTRUCTIONWhite Aluminum
    • ACCURACY3/2/3 Percent
    • POINTER CONSTRUCTIONBlack Aluminum
    • MANUFACTURER PART NUMBER8610894
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • TYPE111.11
    • GAUGE SIZE INCHES2-1/2
    • RANGE200 PSI
    • DUAL SIZE1
    • CONNECTION LOCATIONLower Mount
    • CONNECTION SIZE1/4" NPT
    • CASE CONSTRUCTIONPolished Brass
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!