Take 15% off your entire order!

Offer applied at checkout

PIC Gauges 4" All Stainless Pressure Gauge, 1/2" NPT, 0/3000 PSI, Dry Fillable, LM, 4001-2LP-GF

PIC Gauges 4" All Stainless Pressure Gauge, 1/2" NPT, 0/3000 PSI, Dry Fillable, LM, 4001-2LP-GF

Item #: WBB2320975

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$149.95 up to 34% OFF

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $105.95 ea.
  • Buy 3+ $98.95 ea.

Quantity

PIC Gauges 4" All Stainless Pressure Gauge, 1/2" NPT, 0/3000 PSI, Dry Fillable, LM, 4001-2LP-GF

Heavy duty pressure gauge, all stainless steel with removable bezel and adjustable pointer. 1% accuracy. Welded case-to-stem connection. Dry- fillable. 4" Dial. 0/3,000 PSI. 1/2" NPT. 316 SS Internals, Glycerine Filled. Lower Mount.

Product Specifications

  • COLOR FINISHSilver
  • WIDTH INCHES5.151
  • LENGTH INCHES2.171
  • WEIGHT (LBS)1.7
  • HEIGHT INCHES4.944
  • DESCRIPTIONAll Stainless Pressure Gauge
  • STYLEAll Stainless Industrial
  • CONSTRUCTIONStainless Case, 316 Stainless Internals
  • MANUFACTURERS PART NUMBER4001-2LP-GF
  • PACKAGE QUANTITY1
  • BRANDPIC Gauges
  • TYPEPressure Gauge
  • AIR INLET INCHES1/2
  • AIR INLET MNPT/FNPTNPT
  • MAX PSI3000
  • APPROVALS/CERTIFICATIONSAvailable Upon Request Conformance, Calibration( Extra Charge) and Origin
  • CONNECTION LOCATIONLower Mount
  • INTERCHANGE9832713
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PIC Gauges 4" All Stainless Pressure Gauge, 1/4" NPT, 0/200 PSI, Glycerine Filled, LM, 301L-404G

Item #: B2321023

Not Yet Rated

Usually ships in 2 to 5 days

$79.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIC Gauges 4" All Stainless Pressure Gauge, 1/2" NPT, 0/3000 PSI, Dry Fillable, LM, 4001-2LP-GF

PIC Gauges 4" All Stainless Pressure Gauge, 1/2" NPT, 0/3000 PSI, Dry Fillable, LM, 4001-2LP-GF

Item #: WBB2320975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant