Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

10" Type 211.11 200PSI/BAR Gauge - 1/2" NPT LM Steel
See all 2 items in product family

10" Type 211.11 200PSI/BAR Gauge - 1/2" NPT LM Steel

Item #: WBB232331

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $447.95 ea.
5+ $415.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 10 Type 211.11 200 PSI/BAR Gauge - 1/2 NPT LM Steel

WIKAType 2X1.11 10 pressure gauges are ideal for boiler room service or other applications where its large dial size makes it easier to read from a distance. These gauges feature a black-painted steel case and a ±1.0% accuracy.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Black Steel
  • Case Filling: Standard
  • Window Type: Removable
  • Window Construction: Instrument Glass

Documents are in PDF format

Product Specifications

    • POINTER CONSTRUCTIONAdjustable Black Aluminum
    • CONNECTION SIZE1/2" NPT
    • BEZEL CONSTRUCTIONBlack Painted Steel
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
    • DUAL SIZE1
    • FILLABLENo
    • WINDOW TYPERemovable
    • CONNECTION LOCATIONLower Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • FACTORY FILLINGNone
    • ACCURACY1 Percent
    • BEZEL TYPEFriction Fit Ring
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONBlack Steel
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • GAUGE SIZE INCHES10
    • MANUFACTURER PART NUMBER4273231
    • TYPE211.11
    • MEDIA OPERATING TEMPERATURE140°F
    • WINDOW CONSTRUCTIONInstrument Glass
    • RANGE200 PSI/BAR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!