Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2.5" Type 212.53 100PSI Gauge - 1/4" NPT CBM Stainless Steel
See all 31 items in product family

2.5" Type 212.53 100PSI Gauge - 1/4" NPT CBM Stainless Steel

Item #: WBB232379

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $26.95 ea.
5+ $24.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 2.5" Type 212.53 100 PSI Gauge - 1/4" NPT CBM Stainless Steel

WIKA Type 21X.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications.

Specifications:
  • Connection Location: Center Back Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Stainless Steel
  • Case Filling: Splash Resistant
  • Window Type: Standard
  • Window Construction: Polycarbonate

Product Specifications

    • POINTER CONSTRUCTIONBlack Aluminum
    • CONNECTION SIZE1/4" NPT
    • BEZEL CONSTRUCTIONStainless Steel
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
    • DUAL SIZE1
    • FILLABLEYes
    • WINDOW TYPEStandard
    • CONNECTION LOCATIONCenter Back Mount
    • DIAL CONSTRUCTIONWhite ABS Plastic
    • FACTORY FILLINGNone
    • ACCURACY2/1/2 Percent
    • BEZEL TYPECrimped
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONStainless Steel
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • GAUGE SIZE INCHES2-1/2
    • MANUFACTURER PART NUMBER4270852
    • TYPE212.53
    • MEDIA OPERATING TEMPERATURE140°F
    • WINDOW CONSTRUCTIONPolycarbonate
    • RANGE100 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!