Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2.5" Type 213.53 1,0000PSI/BAR Gauge - 1/4" NPT LM Stainless Steel
See all 94 items in product family

2.5" Type 213.53 1,0000PSI/BAR Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB231650

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $38.95 ea.
5+ $35.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 2.5 Type 213.53 1,0000 PSI/BAR Gauge - 1/4 NPT LM Stainless Steel

WIKA Type 21X.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Stainless Steel
  • Case Filling: Liquid
  • Window Type: Standard
  • Window Construction: Polycarbonate

Compatibility
U.S. Gauge: 535L, 545L, 546L, 555L, 556L, 559L
Ashcroft: 3005HL

Documents are in PDF format

Product Specifications

    • FACTORY FILLINGGlycerine
    • FILLABLEYes
    • AMBIENT OPERATING TEMPERATURE-4°F to 140°F
    • MEDIA OPERATING TEMPERATURE140°F
    • WINDOW CONSTRUCTIONPolycarbonate
    • WINDOW TYPEStandard
    • DIAL CONSTRUCTIONWhite ABS Plastic
    • ACCURACY2/1/2 Percent
    • BEZEL TYPECrimped
    • POINTER CONSTRUCTIONBlack Aluminum
    • BEZEL CONSTRUCTIONStainless Steel
    • MANUFACTURER PART NUMBER9692121
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • TYPE213.53
    • GAUGE SIZE INCHES2-1/2
    • RANGE10,000 PSI/BAR
    • DUAL SIZE1
    • CONNECTION LOCATIONLower Mount
    • CONNECTION SIZE1/4" NPT
    • CASE CONSTRUCTIONStainless Steel
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!