Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2.5" Type 232.53 160PSI Gauge - 1/4" NPT CBM Stainless Steel
See all 23 items in product family

2.5" Type 232.53 160PSI Gauge - 1/4" NPT CBM Stainless Steel

Item #: WBB233351

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $68.95 ea.
5+ $63.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 2.5 Type 232.53 160 PSI Gauge - 1/4 NPT CBM Stainless Steel

The rugged construction of WIKA Type 23X.53 stainless steel gauges provides resistance to the most corrosive media and environments. These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and crimped ring, and can be liquid filled in the field.

Specifications:
  • Connection Location: Center Back Mount
  • Wetted Parts: Stainless Steel
  • Case Material: Stainless Steel
  • Case Filling: Splash Resistant
  • Window Type: Crimped
  • Window Construction: Acrylic

Compatibility
U.S. Gauge: C-1706
Ashcroft: 1009S-XR5

Documents are in PDF format

Product Specifications

    • POINTER CONSTRUCTIONBlack Aluminum
    • CONNECTION SIZE1/4" NPT
    • BEZEL CONSTRUCTIONStainless Steel
    • WETTED PARTS CONSTRUCTIONStainless Steel
    • DUAL SIZE1
    • FILLABLEYes
    • WINDOW TYPECrimped
    • CONNECTION LOCATIONCenter Back Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • FACTORY FILLINGNone
    • ACCURACY2/1/2 Percent
    • BEZEL TYPECrimped
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONStainless Steel
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • GAUGE SIZE INCHES2-1/2
    • MANUFACTURER PART NUMBER9768319
    • TYPE232.53
    • MEDIA OPERATING TEMPERATURE212°F
    • WINDOW CONSTRUCTIONAcrylic
    • RANGE160 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!