Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2.5" Type 233.54 100PSI Gauge - 1/4" NPT LM Stainless Steel
See all 29 items in product family

2.5" Type 233.54 100PSI Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB233803

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-4 $80.95 ea.
5+ $74.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 2.5" Type 233.54 100 PSI Gauge - 1/4" NPT LM Stainless Steel

Type 23X.54 gauges feature 316 stainless steel wetted parts and 304 stainless steel case and bayonet ring, a laminated safety glass window, and can be liquid filled in the field. These gauges are ideal for process, chemical applications, oil exploration and production, power generation, and pollution control equipment.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Stainless Steel
  • Case Material: Stainless Steel
  • Case Filling: Liquid
  • Window Type: Bayonet
  • Window Construction: Laminated Safety Glass

Compatibility
U.S. Gauge: 540L, 541L

Product Specifications

    • POINTER CONSTRUCTIONAdjustable Black Aluminum
    • CONNECTION SIZE1/4" NPT
    • WETTED PARTS CONSTRUCTIONStainless Steel
    • DUAL SIZE1
    • FILLABLEYes
    • WINDOW TYPEBayonet
    • CONNECTION LOCATIONLower Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • FACTORY FILLINGGlycerine
    • ACCURACY2/1/2 Percent
    • BEZEL TYPETwist-On Bayonet Ring
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONStainless Steel
    • AMBIENT OPERATING TEMPERATURE-4°F to 140°F
    • GAUGE SIZE INCHES2-1/2
    • MANUFACTURER PART NUMBER9831881
    • TYPE233.54
    • MEDIA OPERATING TEMPERATURE212°F
    • WINDOW CONSTRUCTIONLaminated Safety Glass
    • RANGE100 PSI

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Water tank pressure gauge

Your review: Replaced a broken gauge with this one. Don't know how long it will last but I am hopeful that spending more money will get me a gauge that lasts more than a couple of years.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!