Take 15% off your entire order!

Offer applied at checkout

4" Type 232.54 2,000PSI Gauge - 1/2" NPT LM Stainless Steel

Product May Vary From Image

4" Type 232.54 2,000PSI Gauge - 1/2" NPT LM Stainless Steel

Item #: WBB233711

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 60 PSI
  • 100 PSI
  • 100 PSI/BAR
  • 160 PSI
  • 160 PSI/BAR
  • 200 PSI
  • 300 PSI
  • 400 PSI
  • 600 PSI
  • 1,000 PSI
  • 1,500 PSI
  • 2,000 PSI
  • 3,000 PSI
  • 5,000 PSI

2,000 PSI

Price: $140.95

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $140.95 ea.
  • Buy 5-9 $133.95 ea.
  • Buy 10+ $127.95 ea.

Quantity

Customers Also Viewed

Wika® 4" Type 232.54 2,000 PSI Gauge - 1/2" NPT LM Stainless Steel

This industrial gauge is made with a Type 304 stainless steel case and bayonet ring and Type 316 stainless steel wetted parts. Twist-on bayonet bezel ring. Removable laminated safety glass window. White aluminum dial with adjustable black aluminum pointer. Liquid fillable. Ambient operating temperature range is -40 to 140°F if dry or silicone-filled and -4 to 140°F if glycerine-filled. Compatible with U.S. Gauges 1961 and 1962, and Ashcroft 1009-XPR, 1020S, 1009S and 1009SW.

Product Specifications

  • FACTORY FILLINGNone
  • FILLABLEYes
  • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
  • MEDIA OPERATING TEMPERATURE212°F
  • WINDOW CONSTRUCTIONLaminated Safety Glass
  • WINDOW TYPEBayonet
  • DIAL CONSTRUCTIONWhite Aluminum
  • ACCURACY1 Percent
  • BEZEL TYPETwist-On Bayonet Ring
  • POINTER CONSTRUCTIONAdjustable Black Aluminum
  • MANUFACTURERS PART NUMBER9745734
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE232.54
  • GAUGE SIZE INCHES4
  • RANGE2,000 PSI
  • DUAL SIZE1
  • CONNECTION LOCATIONLower Mount
  • CONNECTION SIZE1/2" NPT
  • CASE CONSTRUCTIONStainless Steel
  • WETTED PARTS CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Type 232.54 2,000PSI Gauge - 1/2" NPT LM Stainless Steel

4" Type 232.54 2,000PSI Gauge - 1/2" NPT LM Stainless Steel

Item #: WBB233711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant