Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

4.5" Type 212.34 100PSI Gauge - 1/4" NPT LM POCAN
See all 6 items in product family

4.5" Type 212.34 100PSI Gauge - 1/4" NPT LM POCAN

Item #: WBB232525

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $111.95 ea.
5+ $103.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 4.5 Type 212.34 100 PSI Gauge - 1/4 NPT LM POCAN

Specifically designed for the chemical and petroleum processing industries, WIKA Type 21X.34 process gauges have the construction, materials, and engineering it takes to withstand rugged conditions. They are engineered to deliver years of accurate service, while withstanding vibration, corrosive media, corrosive environments and a wide range of temperature extremes.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: POCAN
  • Case Filling: Splash Resistant
  • Window Type: Removable Threaded Ring
  • Window Construction: Acrylic

Compatibility
Ashcroft: 1010A, 1010A-XR1, 1010A-XR2, 1010A-XR3, 1010A-XR4, 1010A-XR5, 1010A-XR6, 1010A-XR7, 1010A-XR8, 1010A-XR9, 1010AW-XR1, 1010AW-XR2
Ashcroft: 1010AW-XR3, 1010AW-XR4, 1010AW-XR5, 1010AW-XR6, 1010AW-XR7, 1010AW-XR8, 1010AW-XR9, 1150H, 1220A, 1279AS, 1379AS, 2462AS

Documents are in PDF format

Product Specifications

    • POINTER CONSTRUCTIONBlack Aluminum
    • CONNECTION SIZE1/4" NPT
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
    • DUAL SIZE1
    • FILLABLEYes
    • WINDOW TYPERemovable Threaded Ring
    • CONNECTION LOCATIONLower Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • FACTORY FILLINGNone
    • ACCURACY1 Percent
    • BEZEL TYPEThreaded Ring
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONPocan
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • GAUGE SIZE INCHES4-1/2
    • MANUFACTURER PART NUMBER9834141
    • TYPE212.34
    • MEDIA OPERATING TEMPERATURE150°F
    • WINDOW CONSTRUCTIONAcrylic
    • RANGE100 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed