Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

4.5" Type 262.34 200PSI Gauge - 1/2" NPT LM POCAN

4.5" Type 262.34 200PSI Gauge - 1/2" NPT LM POCAN

Item #: WBB234189

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $329.95 ea.
5+ $306.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 4.5 Type 262.34 200 PSI Gauge - 1/2 NPT LM POCAN

WIKA's Type 26X.34 process gauge features all of the same benefits as the popular 232.34 stainless steel wetted parts gauge, but with the added advantage of Monel® wetted parts for process media conditions that require it. WIKA Type 26X.34 is ideal for applications in several process industries including petroleum, chemical, energy, and plant construction/contracting.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Nickel Copper Alloy
  • Case Material: POCAN
  • Case Filling: Splash Resistant
  • Window Type: Removable Threaded Ring
  • Window Construction: Acrylic

Compatibility
Ashcroft: 101P, 1220P, 1279PS, 1379PS, 2462PS

Documents are in PDF format

Product Specifications

    • FACTORY FILLINGNone
    • FILLABLEYes
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • MEDIA OPERATING TEMPERATURE212°F
    • WINDOW CONSTRUCTIONAcrylic
    • WINDOW TYPERemovable Threaded Ring
    • DIAL CONSTRUCTIONWhite Aluminum
    • ACCURACY1 Percent
    • BEZEL TYPEThreaded Ring
    • POINTER CONSTRUCTIONAdjustable Black Aluminum
    • MANUFACTURER PART NUMBER9835148
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • TYPE262.34
    • GAUGE SIZE INCHES4-1/2
    • RANGE200 PSI
    • DUAL SIZE1
    • CONNECTION LOCATIONLower Mount
    • CONNECTION SIZE1/2" NPT
    • CASE CONSTRUCTIONPocan
    • WETTED PARTS CONSTRUCTIONNickel Copper Alloy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!