Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 1/2" DIAL, 0-100" H2O
See all 4 items in product family

2 1/2" DIAL, 0-100" H2O

Item #: WBB454132

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $46.95 ea.
5+ $37.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
2 1/2" DIAL, 0-100" H2O

Designed for pressures below 15PSI, the Weiss Diaphragm Gauge offers an instrument highly sensitive yet durably constructed. Furnished in black drawn steel cases. Available in 2 1/2" dial size and 1/4" NPT lower.

Product Specifications

    • MANUFACTURER PART NUMBERDG25P-060-4L
    • TYPEPressure Dial
    • WINDOW CONSTRUCTIONAcrylic
    • BRANDWeiss Instruments
    • ACCURACY1.5 Percent Full Scale
    • RANGE0-100"WP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed