Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 1/2" DIAL, 0-100" WV
See all 4 items in product family

2 1/2" DIAL, 0-100" WV

Item #: WBB454134

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-4 $46.95 ea.
5+ $37.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
2 1/2" DIAL, 0-100" WV

Designed for pressures below 15PSI, the Weiss Diaphragm Gauge offers an instrument highly sensitive yet durably constructed. Furnished in black drawn steel cases. Available in 2 1/2" dial size and 1/4" NPT lower.

Product Specifications

    • MANUFACTURER PART NUMBERDG25V-060-4L
    • TYPEVacuum Dial
    • WINDOW CONSTRUCTIONAcrylic
    • ACCURACY1.5 Percent Full Scale
    • BRANDWeiss Instruments
    • RANGE0-100"WV

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

2-1/2" Dial Pressure Gauge

Your review: Required new dial pressure gauges for a job coming up, Global Equipment had them on sale and in stock.

Pros: Stock was available, pricing was excellent, delivery was pretty quick.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed