Take 15% off your entire order!

Offer applied at checkout

2.5" Type 611.10 30OZIN2/mmH2O Gauge - 1/4" NPT LM Steel

Product May Vary From Image

2.5" Type 611.10 30OZIN2/mmH2O Gauge - 1/4" NPT LM Steel

Item #: WBB234395

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3 PSI
  • 5 PSI
  • 10 PSI
  • 10 OZIN2/mmH2O
  • 15 INH2O/mmH2O
  • 15 OZIN2/mmH2O
  • 20 OZIN2/mmH2O
  • 20 OZIN2/INH2O
  • 30 INH2O/mmH2O
  • 30 INH2O/mmH2O VAC
  • 30 OZIN2/mmH2O
  • 32 OZIN2/INH2O
  • 35 OZIN2/mmH2O
  • 60 INH2O/mmH2O
  • 60 INH2O/mmH2O VAC
  • 60 OZIN2/mmH2O
  • 100 INH2O/mmH2O VAC
  • 100 INH2O/mmH2O
  • 200 INH2O/mmH2O

30 OZIN2/mmH2O

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $62.95 ea.
  • Buy 5-9 $59.95 ea.
  • Buy 10+ $56.95 ea.

Quantity

Customers Also Viewed

Wika 2.5 Type 611.10 30 OZIN2/mmH2O Gauge - 1/4 NPT LM Steel

WIKA Type 6X1.10 low pressure gauges are extremely sensitive and highly accurate. The capsule element pressure system is designed to measure pressure and vacuum of gaseous media from as low as 10 H2O to 275 H2O (10 psi). The finely polished nickel-silver pinion gear and shaft of the movement ensure repeatable accuracy.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Black Steel
  • Case Filling: Standard
  • Window Type: Non-Reflecting
  • Window Construction: Acrylic

Product Specifications

  • WINDOW CONSTRUCTIONAcrylic
  • WINDOW TYPENon-Reflecting
  • DIAL CONSTRUCTIONWhite Aluminum
  • ACCURACY2 Percent
  • POINTER CONSTRUCTIONBlack Aluminum
  • MANUFACTURERS PART NUMBER9851747
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE611.10
  • GAUGE SIZE INCHES2-1/2
  • RANGE30 OZIN2/mmH2O
  • DUAL SIZE1
  • CONNECTION LOCATIONLower Mount
  • CONNECTION SIZE1/4" NPT
  • CASE CONSTRUCTIONBlack Steel
  • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2.5" Type 611.10 30OZIN2/mmH2O Gauge - 1/4" NPT LM Steel

2.5" Type 611.10 30OZIN2/mmH2O Gauge - 1/4" NPT LM Steel

Item #: WBB234395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant