Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

4" Type 632.50 -10/10INH2O Gauge - 1/2" NPT LM Stainless Steel
See all 2 items in product family

4" Type 632.50 -10/10INH2O Gauge - 1/2" NPT LM Stainless Steel

Item #: WBB234522

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $599.00 ea.
5+ $556.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 4 Type 632.50 -10/10 INH2O Gauge - 1/2 NPT LM Stainless Steel

WIKA Type 632.50 low pressure gauges offer the corrosion resistance of 316 stainless steel wetted parts able to measure pressure and vacuum of gaseous media from as low as 1 H2O to 275 H2O (10 psi). The finely polished nickel silver pinion gear and shaft of the movement ensure repeatable accuracy.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Stainless Steel
  • Case Material: Stainless Steel
  • Case Filling: Splash Resistant
  • Window Type: Standard
  • Window Construction: Laminated Safety Glass

Documents are in PDF format

Product Specifications

    • POINTER CONSTRUCTIONBlack Aluminum
    • CONNECTION SIZE1/2" NPT
    • BEZEL CONSTRUCTIONStainless Steel
    • WETTED PARTS CONSTRUCTIONStainless Steel
    • DUAL SIZE1
    • WINDOW TYPEStandard
    • CONNECTION LOCATIONLower Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • ACCURACY2 Percent
    • BEZEL TYPEBayonet Ring
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONStainless Steel
    • GAUGE SIZE INCHES4
    • MANUFACTURER PART NUMBER9804447
    • TYPE632.50
    • WINDOW CONSTRUCTIONLaminated Safety Glass
    • RANGE-10/10 INH2O

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed