Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

4.5" Type 632.34 10INH2O/OZIN2 Gauge - 1/4" NPT LM POCAN
See all 6 items in product family

4.5" Type 632.34 10INH2O/OZIN2 Gauge - 1/4" NPT LM POCAN

Item #: WBB234247

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $777.00 ea.
5+ $721.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika® Thermoplastic Pressure Gauge - 4-1/2" Diameter - 1/4" NPT - 10 INH2O/OZIN2

This type 612.34 gauge measures the pressure of gaseous media as low as 10 psi. Polished nickel-silver pinion gear and shaft ensure repeatable accuracy. Black solid-front thermoplastic case and black thermoplastic threaded ring. Acrylic window. White aluminum dial with adjustable black aluminum pointer. Stainless Steel wetted parts.

Product Specifications

    • POINTER CONSTRUCTIONAdjustable Black Aluminum
    • CONNECTION SIZE1/4" NPT
    • BEZEL CONSTRUCTIONBlack Thermoplastic
    • WETTED PARTS CONSTRUCTIONStainless Steel
    • DUAL SIZE1
    • WINDOW TYPEStandard
    • CONNECTION LOCATIONLower Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • ACCURACY2/1/2 Percent
    • BEZEL TYPEBayonet Ring
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONPocan
    • GAUGE SIZE INCHES4-1/2
    • MANUFACTURER PART NUMBER4217187
    • TYPE632.34
    • WINDOW CONSTRUCTIONAcrylic
    • RANGE10 INH2O/OZIN2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!