
Product May Vary From Image
Price: $649.00
$108.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Quantity Discount
- Buy 1-4 $649.00 ea.
- Buy 5-9 $617.00 ea.
- Buy 10+ $586.00 ea.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Wika 6 Type 312.20 1,0000 PSI Gauge - 1/4 NPT LM Stainless Steel
Extremely sensitive and highly accurate, WIKA Type 312.20 test gauges are excellent for instrument shops, gauge repair and calibration shops, testing laboratories and other applications demanding high precision and consistent results. 312.20 test gauges feature adjustable knife-edge pointers and mirror bands on the dial to assure precise readings and to eliminate parallax error.
Specifications:
Extremely sensitive and highly accurate, WIKA Type 312.20 test gauges are excellent for instrument shops, gauge repair and calibration shops, testing laboratories and other applications demanding high precision and consistent results. 312.20 test gauges feature adjustable knife-edge pointers and mirror bands on the dial to assure precise readings and to eliminate parallax error.
Specifications:
- Connection Location: Lower Mount
- Wetted Parts: Brass Copper Alloy
- Case Material: Stainless Steel
- Case Filling: Splash Resistant
- Window Type: Standard
- Window Construction: Laminated Safety Glass
Product Specifications
- WINDOW CONSTRUCTIONLaminated Safety Glass
- WINDOW TYPEStandard
- DIAL CONSTRUCTIONWhite Aluminum with Mirrored Band
- ACCURACY0 Percent
- BEZEL TYPEBayonet Ring
- POINTER CONSTRUCTIONBlack Aluminum with Knife-Edge
- BEZEL CONSTRUCTIONStainless Steel
- MANUFACTURERS PART NUMBER9747015
- PACKAGE QUANTITY1
- BRANDWika
- TYPE312.20
- GAUGE SIZE INCHES6
- RANGE10000 PSI
- DUAL SIZE1"
- CONNECTION LOCATIONLower Mount
- CONNECTION SIZE1/4" NPT
- CASE CONSTRUCTIONStainless Steel
- WETTED PARTS CONSTRUCTIONBrass Copper Alloy
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
6" Type 312.20 200PSI Gauge - 1/4" NPT LM Stainless Steel
Item #: B234441
Not Yet Rated
Free Shipping
Usually ships in 5 to 8 days
$572.00

6" Type 312.20 1,0000PSI Gauge - 1/4" NPT LM Stainless Steel
$649.0
- Product Information
- Customer Review
- Product Q&A
- Accessories