Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BE Pressure 85.206.012L Fiberglass Telescoping Wand - 6'6" - 12'L, 1/4" Hose

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

BE Pressure 85.206.012L Fiberglass Telescoping Wand - 6'6" - 12'L, 1/4" Hose

Item #: WBB1597413

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
BE Pressure 85.206.012L Fiberglass Telescoping Wand - 6'6" - 12'L, 1/4" Hose

Features:
  • Telescoping Wand
  • 12', 4000 PSI, 8.0 GPM
  • 200°:F
  • Features Lever Lock

Product Specifications

    • LENGTH FEET6-1/2 - 12
    • BRANDBE Pressure
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER85.206.012L
    • PSI4000
    • GALLONS PER MINUTE8.0
    • GPM8.0
    • DIAMETER INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!