Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4100 psi 42" Stainless Steel Dual Lance Wand with Brass Quick Coupler and Nozzle

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

4100 psi 42" Stainless Steel Dual Lance Wand with Brass Quick Coupler and Nozzle

Item #: WBB481864

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
MTM Hydro's 4100 psi 10.5 gpm Stainless Steel 42" Deluxe Dual Lance provides an enhanced cleaning solution along with long-life stainless steel. Easily turn the rubber handle to switch from high pressure cleaning to applying chemical to tackle the toughest jobs for homeowner and professional alike. Also comes with an attached 1/4" Quick Connect coupler and chemical nozzle. Made out of resilient Stainless Steel.

Product Specifications

    • LENGTH FEET3 1/2
    • WIDTH INCHES42
    • COLOR FINISHBlack / Silver
    • BRANDMTM Hydro
    • CONSTRUCTIONPlastic, Rubber, Stainless Steel, Brass
    • MANUFACTURERS PART NUMBER12.0513
    • PSI4100
    • GALLONS PER MINUTE10.5
    • DIAMETER INCHES1/4
    • PACKAGE QUANTITY15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!