Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BE Pressure B153EC 1500 PSI Electric Pressure Washer - 3HP, 220V, Comet BWD Pump

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

BE Pressure B153EC 1500 PSI Electric Pressure Washer - 3HP, 220V, Comet BWD Pump

Item #: WBB1597424

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 918.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
BE Pressure B153EC 1500 PSI Electric Pressure Washer - 3HP, 220V, Comet BWD Pump

Features:
  • 1500PSI Max Pressure
  • 3.0 GPM Max Flow
  • Powered by a reliable 3.0HP (1 Phase) 220V electric motor
  • Comet BWDK3020E Triplex Pump
  • Built-In Unloader
  • 50 FT High Pressure Hose
  • Spray Gun, Wand & Couplings
  • Low Pressure Chemical Injector
  • Powder Coated Steel Frame
  • 13" Pneumatic Tires

Product Specifications

    • BRANDBE Pressure
    • HORSE POWER3
    • MANUFACTURERS PART NUMBERB153EC
    • PSI1500
    • GALLONS PER MINUTE3.0
    • PHASE1
    • VOLTAGE220
    • GPM3.0
    • ENGINEBaldor
    • PUMPComet BWDK3020E Triplex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!