Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BE Pressure B286HA 2,900 Psi Pressure Washer With 6 Hp Honda Engine

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

BE Pressure B286HA 2,900 Psi Pressure Washer With 6 Hp Honda Engine

Item #: WBB1597403

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 540.00
Product Information
Customer Review
Product Q&A
BE Pressure B286HA 2,900 Psi Pressure Washer With 6 Hp Honda Engine

Features:
  • 2800 PSI Max Pressure
  • 2.5 GPM Max Flow
  • Powered by a reliable 187cc Honda GC190 gas engine
  • Axial AR RMV 25G30D Pump
  • Built-In Unloader
  • Durable powder coated steel frame with anti-vibration rubber foot and frame cutouts to easily change engine oil

Product Specifications

    • BRANDBE Pressure
    • MANUFACTURERS PART NUMBERB286HA
    • PSI2900
    • GALLONS PER MINUTE2.5
    • DISPLACEMENT (CC)187
    • ENGINEHonda GC190
    • PUMPAxial AR RMV 25G30D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!