Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BE Pressure B389HA 3800 PSI Pressure Washer 9 HP Honda Engine

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

BE Pressure B389HA 3800 PSI Pressure Washer 9 HP Honda Engine

Item #: WBB1597409

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,029.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
BE Pressure B389HA 3800 PSI Pressure Washer 9 HP Honda Engine

Features:
  • 3800 PSI Max Pressure
  • 3.5 GPM Max Flow
  • Powered by a reliable 270cc Honda GX270 gas engine
  • Triplex AR RSV3G38 Pump
  • Built In Unloader
  • Durable powder coated steel frame with anti-vibration rubber foot and frame cutouts to easily change engine oil

Product Specifications

    • BRANDBE Pressure
    • MANUFACTURERS PART NUMBERB389HA
    • PSI3800
    • GALLONS PER MINUTE3.5
    • DISPLACEMENT (CC)270
    • ENGINEHonda GX270
    • PUMPAR RSV3G38 Triplex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!