Gas Pressure Washers
Type
Hose Length
Engine/Motor Type
Pump Type
Length
Color
Price
Simpson® PowerShot Gas Pressure Washer W/ Simpson 420cc Engine, 4400 PSI, 4.0 GPM, 3/8" Hose
Max PSI
4400 psi
Max Gallons per Minute
4.0 gal/min
Hose Length
50 ft
Pump Type
Triplex
Simpson® Mobile Trailer Gas Pressure Washer W/ Honda Engine, 4200 PSI, 4.0 GPM, 3/8" Hose
Max PSI
4200 psi
Max Gallons per Minute
4.0 gal/min
Hose Length
50 ft
Pump Type
Triplex
Simpson® SuperPro Roll-Cage Gas Pressure Washer W/ Honda GX390 Engine, 4400 PSI, 4.0 GPM
Max PSI
4400 psi
Max Gallons per Minute
4.0 gal/min
Hose Length
50 ft
Pump Type
Triplex
Simpson® PowerShot Gas Pressure Washer W/ Honda GX270 Engine, 4000 PSI, 3.5 GPM, 3/8" Hose
Max PSI
4000 psi
Max Gallons per Minute
3.5 gal/min
Hose Length
50 ft
Pump Type
Triplex
Simpson® PowerShot Gas Pressure Washer W/ Honda GX200 Engine, 3500 PSI, 2.5 GPM, 5/16" Hose
Max PSI
3500 psi
Max Gallons per Minute
2.5 gal/min
Hose Length
25 ft
Pump Type
Triplex
Simpson® Industrial Gas Pressure Washer W/ Honda GX200 Engine & AAA Pump, 3000 PSI, 3.0 GPM
Max PSI
3000 psi
Max Gallons per Minute
3.0 gal/min
Hose Length
50 ft
Pump Type
Triplex