Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cejn® 19-958-1600-100,  Straight Braided PUR Hose, 7/16" X 100
See all 10 items in product family

Cejn® 19-958-1600-100, Straight Braided PUR Hose, 7/16" X 100

Item #: WBB661749

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 168.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Cejn® Straight Braided PUR Hose, 7/16" X 100

Cejn® Straight Braided Hose, is an excellent choice for applications requiring a maximum working pressure up to 232 PSI 16 bar It offers a wide temperature range and high tensile, tear, and impact strength The Hose, easily springs back to its original form and has excellent abrasion resistance *Light & flexible *Excellent resistance to oils, solvents, and other non aqueous solutions *Long service life with outstanding aging qualities

Product Specifications

    • LENGTH FEET100
    • MANUFACTURERS PART NUMBER19-958-1600-100
    • NOMINAL FLOW DIAMETER (INCHES)5/16
    • BRANDCejnĀ®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!