Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ Flexzilla® Air Hose Kit, 10 Pc Merchandiser, 3/8" X 50'

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Legacy™ Flexzilla® Air Hose Kit, 10 Pc Merchandiser, 3/8" X 50'

Item #: WBB1507924

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $508.29 Save up to 28%
Price: $ 366.95
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Flexzilla® Air Hose Kit, 10 Pc Merchandiser, 3/8" X 50'

Flexzilla® is a revolutionary hose featuring a Premium Hybrid Polymer material that redefines flexibility. This engineered polymer-blend material permits use in environments where general purpose PVC and rubber hoses may become too stiff. Flexzilla® hose characteristics offer zero memory allowing it to lay-flat. It won't work against you during operation and coils easily after use. Flexzilla® offers extreme all-weather flexibility, even in sub-zero conditions, and is ideal in both hot and cold environments where tight radius bends are needed. If it's not ZillaGreen™, it's not Flexzilla®.

Features:
  • Extreme all-weather flexibility, even in sub-zero temperatures. (-40° to 140¬†° F)
  • Field repairable - Reusable anodized aircraft aluminum fittings
  • Lays flat, no memory
  • Superior bend radius
  • Kink resistant under pressure
  • Maximum working pressure at 70°: 300 PSI
  • 3:1 Safety factor
  • Excellent abrasion-resistant outer cover¬†
  • Includes bend restrictors to reduces wear and tear, prolonging the life of the hose

Product Specifications

    • LENGTH FEET50
    • COLOR FINISHZillaGreen™
    • TEMPERATURE RANGE-40° to 150°
    • MANUFACTURERS PART NUMBERHFZ3850YW2-10X
    • NOMINAL FLOW DIAMETER (INCHES)3/8
    • KIT INCLUDESTen individually packaged coils of 3/8 in. x 50 ft. Flexzilla® air hose kit
    • MNPT FITTINGS1/4"
    • PSI300
    • CONSTRUCTIONHybrid Polymer
    • HOSE O.D.0.61
    • APPLICATIONAir
    • BRANDFlexzilla®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!